Masterflex® L/S® Small Cartridges for Multichannel Cartridge Pump Head with Reduced Pulsation for Microbore 2-stop Tubing
Catalog # MFLX07519-85
Supplier: Avantor Fluid Handling
About this item
Use with L/S® multichannel cartridge pump heads for synchronous, multichannel pumping.
- Only Silicone and C-Flex® tubing formulations are recommended for size L/S® 17 tubing when used in L/S® cartridge pump heads.
- Suitable for use with reduced pulsation multichannel pump heads 07519-20 and -25
Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place — for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset — simply load tubing and start pumping.
Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
- Maximum Flow Rate:85 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S small cartridges for 07519-20 and -25 pump heads.
- Height:95 mm
- Length:125 mm
- Seq:04
- Environmentally Preferable:
- Model:07519-85
- Max. flow rate per channel:85 ml/min
- Min. flow rate per channel:1E-05 ml/min
- Occlusion:Adjustable Offset Tangential
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Stopped Tubing
- Tubing sizes accepted:Microbore two-stop tubing sets
- Warranty:1 year
- Pk:1
- Width:10 mm
- Housing material:PC and glass-filled nylon