Masterflex® L/S® Multichannel Pump Head Cartridges, Avantor®
Product Details & Documents
Use with L/S® multichannel cartridge pump heads for synchronous, multichannel pumping.
- Only Silicone and C-Flex® tubing formulations are recommended for size L/S® 17 tubing when used in L/S® cartridge pump heads.
Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place — for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset — simply load tubing and start pumping.
Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
Specifications
- Maximum Flow Rate:130 ml/min
- Description:L/S small cartridges for 07519-05 and -06 pump heads.
- Height:95 mm
- Length:125 mm
- Seq:03
- Width:10 mm
- Housing material:PC and glass-filled nylon
- Min. flow rate per channel:0,0015 ml/min
- Occlusion:Adjustable Tangential
- Open-head sensor:No
- Warranty:1 year
- No. of channels:1
- Volume per revolution with L/S 13 tubing:0,06 ml
- Volume per revolution with L/S 14 tubing:0,21 ml
- Max. flow rate per channel:130 ml/min
- Tubing retention:Stopped Tubing or Manual
- Cat. No.:MFLX07519-80
- Pump series:L/S
- Model:07519-80
- Optimum RPM range:0,02 - 600 rpm
- Tubing sizes accepted:Microbore two-stop tubing sets, L/S 13, L/S 14
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



