Order Entry
Germany
ContactUsLinkComponent
Masterflex® L/S® Easy-Load® Head for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
Masterflex® L/S® Easy-Load® Head for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
Catalog # MFLX07514-10
2 year warranty
undefined
Masterflex® L/S® Easy-Load® Head for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
Catalog # MFLX07514-10
2 year warranty

About this item

Save time with fast tubing changes and reduced maintenance.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes

This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.

  • Maximum Flow Rate:
    2300 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Easy-Load® Head for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
  • Height:
    105 mm
  • Length:
    64 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07514-10
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,2 m (26,8 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 18 tubing:
    3,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    4
  • Width:
    105 mm
  • Housing material:
    Polyarylamide (PARA)
  • Rotor material:
    Stainless Steel