Order Entry
Germany
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 25 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 25 ft
Catalog # MFLX06508-36
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 25 ft
Catalog # MFLX06508-36
CE certificate

About this item

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: 36

Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples

Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    3400 ml/min
  • Tubing int.Ø:
    9,70 mm (0,382")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 25 ft
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    06508-36
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,3 m (27 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    25 Feet
  • Hose barb size:
    0,375"
  • L/S Masterflex tubing size:
    36