ChemFluor ETFE tubing, 1/16" ID x 1/8" OD; 50 ft/Pk
Catalog # MFLX06488-10
Supplier: Avantor Fluid Handling
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Tubing is translucent and slightly flexible. Tubing is versatile and can be used in several applications, including lab, chemical, electrical, mechanical, and automotive applications. Ideal for biochromatography-will not denature sensitive biomolecules. ETFE exhibits excellent mechanical resistance and is more chemically inert than SS tubing. Withstands pressures up to 3000 psi and can be used continuously at temperatures up to 300 °F (149 °C). The resin meets ASTM standard D3159 and may be sterilized by autoclaving or ethylene oxide. Pack of 50 feet, unless noted otherwise.
- Tubing ext.Ø:3,2 mm (0,125")
- Tubing int.Ø:1,6 mm (0,0625")
- Wall thickness:0,8 mm
- Max. pressure:67,2 bar (975 psi)
- Max. temperature:150 °C (302 °F)
- Colour:Translucent
- Description:Transfer Tubing, ETFE, 1/16" ID x 1/8" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–101 °C (–150 °F)
- Working pressure:67,2 bar (975 psi)
- Clarity:Translucent
- Tubing material:ETFE
- Pk:50 Feet