Order Entry
Germany
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Stainless Steel Frame, Range 4
Masterflex® Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Stainless Steel Frame, Range 4
Catalog # MFLX03218-68
undefined
Masterflex® Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Stainless Steel Frame, Range 4
Catalog # MFLX03218-68

About this item

Control your flow with the addition of a valve.

  • Aluminum is economical and good for general use with noncorrosive gases and liquids
  • 316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibility

Select a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.

  • Maximum Flow Rate:
    2500 ml/min
  • Description:
    Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Stainless Steel Frame Systems, Range 4
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    03218-68
  • Max. air flow rate:
    2500 ml/min
  • Max. water flow rate:
    70 ml/min
  • Min. air flow rate:
    1001 ml/min
  • Min. water flow rate:
    30 ml/min
  • O-Ring material:
    Viton®
  • Width:
    1754"
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel