Order Entry
Germany
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Stainless Steel Frame, High Flow
Masterflex® Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Stainless Steel Frame, High Flow
Catalog # MFLX03217-86
undefined
Masterflex® Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Stainless Steel Frame, High Flow
Catalog # MFLX03217-86

About this item

Control your flow with the addition of a valve.

  • Aluminum is economical and good for general use with noncorrosive gases and liquids
  • 316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibility

Select a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.

  • Maximum Flow Rate:
    60001 ml/min
  • Description:
    Variable-Area Flowmeter Valve Cartridge, 10-Turn, for Stainless Steel Frame Systems, High Flow
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    03217-86
  • Max. air flow rate:
    60001 ml/min
  • Max. water flow rate:
    3500 ml/min
  • Min. air flow rate:
    60001 ml/min
  • Min. water flow rate:
    0 ml/min
  • O-Ring material:
    Viton®
  • Width:
    1754"
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel