Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 3/32" ID x 5/32" OD; 50 Ft
Catalog # MFLX95702-03
Supplier: Avantor Fluid Handling
CE certificate
About this item
Reduced particle entrapment with ultra-smooth inner surface.
- Minimal extractables help maintain fluid integrity
Formulation: TYGON® 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, industrial, and auto-analysis applications.
Characteristics: Ultra-smooth inner surface reduces particle entrapment and minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; is odorless, tasteless, and non-toxic. Transparent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP Class VI requirements, NSF criteria and EP 3.2.9 requirements. Tubing is manufactured according to GMP.
Temperature range: –112 to 392 °F (–80 to 200 °C)
Sterilize: With ethylene oxide, gamma irradiation, or autoclave for 30 min, 15 psi.
- Tubing ext.Ø:4 mm (0,15625")
- Tubing int.Ø:2,4 mm (0,09375")
- Wall thickness:0,8 mm
- Max. pressure:0,5 bar (7 psi)
- Max. temperature:200 °C (392 °F)
- Colour:Transparent
- Description:Transfer Tubing, BioPharm Platinum-Cured Silicone, 3/32" ID x 5/32" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–80 °C (–112 °F)
- Warranty:1 year
- Working pressure:0,5 bar (7 psi)
- Clarity:Translucent
- Tubing material:BioPharm platinum-cured silicone
- Pk:50 Feet