Order Entry
Germany
ContactUsLinkComponent
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/8" ID x 5/8" OD; 25 Ft
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/8" ID x 5/8" OD; 25 Ft
Catalog # MFLX06433-05
CE certificate
undefined
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/8" ID x 5/8" OD; 25 Ft
Catalog # MFLX06433-05
CE certificate

About this item

Get more strength than standard C-Flex.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    5,5 bar (80 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, C-Flex® TPE Braided, 3/8" ID x 5/8" OD; 25 Ft
  • Length:
    7,6 m
  • Environmentally Preferable:
  • Length per pack:
    7,6 m (25 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Working pressure:
    80 psi
  • Clarity:
    Translucent
  • Tubing material:
    C-Flex®
  • Pk:
    25 Feet