Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Designed especially for handling food products
- Bore is extremely smooth (better than most stainless steels)
- Nontoxic, will not affect taste or odor, and clear for CIP and flow verification
- Excellent nonwetting properties permit flush cleaning and complete drainage
- High dielectric constant
- Many world complance classifications - one choice for a global food/sanitary pump tubing
Application suitability:
Good with acids, alkalis, pressure, vacuum, and excellent with viscous fliuds. Fair with sterile fluids.
Not recommended with Organic solvents.
Physical characteristics:
PVC-based material with plasticiser.
Firm (stiff) material.
Transparent, clear.
Temperature range:
(static): –36 to 74 ℃ (–32 to 165 ℉)
(dynamic): 0 to 40 ℃ (32 to 104 ℉)
Meets classifications:
FDA 21 CFR 175.300;
EU Food
NSF-51
Reach Compliant (non-DEHP),
RoHS Compliant,
ADCF
3A
Applications: Food and beverage processing and dispensing.
Sterilise: EtO, Autoclave
These new Masterflex B/T tubing sizes 87 and 91 are optimised to provide better performance in higher-pressure applications. Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads. These tight tolerances ensure accurate, repeatable flow, and long tubing life. Plus, the PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.
Choose from a variety of tubing formulations to allow for optimal performance in the most challenging applications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:18900 ml/min
- Tubing int.Ø:12,70 mm (0,500")
- Max. pressure:2,4 bar (35 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:B/T
- Description:Tygon E-Food (B-44-4X) tubing, B/T 87, 10 ft.
- Seq:01
- Environmentally Preferable:
- Model:06418-87
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–36 °C (–32 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Warranty:Out of box
- Tubing material:Tygon® E-Food (B-44-4X)
- Pk:10 Feet
- B/T Masterflex tubing size:87
- Hose barb size:0,5"