Viton Transfer Pump Tubing, Viton®, 5/8" ID x 7/8" OD; 25 ft
Catalog # MFLX06434-08
Supplier: Avantor Fluid Handling
CE certificate
About this item
keep light sensitive samples safe.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Acid and solvent transfer; high-temperature work.
Characteristics: Opaque black.
Certification: Tubing is manufactured according to GMP.
Temperature range: –25 to 399 °F (–32 to 204 °C)
Sterilize: Not recommended.
- Tubing ext.Ø:22,2 mm (0,875")
- Tubing int.Ø:15,875 mm (0,625")
- Wall thickness:3,175 mm
- Max. pressure:1,1721092 bar (17 psi)
- Max. temperature:205 °C (400 °F)
- Colour:Black
- Description:Transfer Pump Tubing, Viton®, 5/8" ID x 7/8" OD; 25 ft
- Length:7,6 m
- Environmentally Preferable:
- GMP compliant:Yes
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–32 °C (–25 °F)
- Working pressure:17 psi
- Clarity:Opaque
- Tubing material:Viton®
- Pk:25 Feet