Order Entry
Germany
Orders LinkContactUsLinkComponent
HYGEN™ Flexi Frame Range

HYGEN™ Flexi Frame Range

Flexi frame, 280×110 mm
Catalog # RUBBFGQ85500BK00
HYGEN™ Flexi Frame Range
Catalog # RUBBFGQ85500BK00
HYGEN™ Flexi Frame Range
HYGEN™ Flexi Frame Range

Flexi frame, 280×110 mm

Price
117,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flexible mop frame conforms to the shape of the surface being cleaned. Ideal for wet floor care around corners and small areas.

  • Clean faster and more effectively with the HYGEN™ Flexi-Frame
  • Frame flexes to clean both contoured and flat surfaces
  • Arc shape pulls dirt, hair, and debris toward the center for better pickup
  • Proprietary flexible compound will not crack or split, even when used with bleach or peroxide
  • Excellent for cleaning hard to reach areas
  • Use hand-held or with HYGEN™ Quick-Connect handles and extension poles

The Rubbermaid Commercial HYGEN™ microfibre Flexi-Frame conforms to curved surfaces and has a specially designed arc shape that pulls dirt, hair, and and debris toward the center for better pickup, allowing users to clean faster and more effectively.

The Glass cover is specially designed for streak-free glass cleaning, and will withstand up to 90 °C water for chlorine-free laundering. The Wet Pad Cover is ideal for general mopping, with or without chemicals, and will withstand up to 90 °C water for chlorine-free laundering. The Hi-Pile Cover provides superior trapping of dust, dirt, and debris to improve wet or dry cleaning. This cover is great for dust-collecting areas like crown molding and crevices, and will withstand up to 90 °C water for chlorine-free laundering. The Scrubbing Cover cleans stubborn dirt and soap scum on tub and tile surfaces, and will withstand up to 90 °C water for chlorine-free laundering.

Specifications
  • Description:
    Flexi frame
  • Dimensions:
    280×110 mm
  • Seq:
    01
Complementary Products

Product Information

  • Catalog #
    Description
    Length
    Dimensions
    Material
    Colour
    Availability
    Price
  • RUBBFGQ74500YL00
    Short extension handle
    50,8 - 101,6 cm
    5,1 cm Ø
    Aluminium
    Yellow
    Log in for availability
    1 * 1 ST - 29,70 €

  • RUBBFGQ75500YL00
    Large extension handle
    182,9 - 548,6 cm
    5,3 cm Ø
    Aluminium
    Yellow
    Log in for availability
    1 * 1 ST - 39,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.