Order Entry
Germany
Orders LinkContactUsLinkComponent
Wall mounted scrub sinks

Wall mounted scrub sinks

Wall mounted scrub sink, two station lever taps, fully welded 304-grade stainless steel, 810×500×765 mm
Catalog # TEKMWSSS-2SLT
Supplier:   TEKNOMEK
Wall mounted scrub sinks
Catalog # TEKMWSSS-2SLT
Supplier:  TEKNOMEK
Wall mounted scrub sinks

Wall mounted scrub sink, two station lever taps, fully welded 304-grade stainless steel, 810×500×765 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Our wall mounted scrub sink is a perfect solution for veterinary practices with a variety of different operations- lever, knee paddle or infra-red sensor

  • Brushed dull polish finish
  • Various spout operations available
  • Battery or mains powered infrared taps with a spout length of 250 mm
  • Lever tap option comes with 150 mm levers
  • Deep bowl to enable scrubbing to elbow
  • Hygienic design to prevent water pooling

Our scrub sink is manufactured from 304 food-grade stainless steel and is available in 1 and 2 stations with a wide range of tap operations; knee operation, battery or mains powered infrared sensors or lever taps.
It comes with a deep bowl and high-up tap enables washing up to the elbow with a tall backsplash provides room for soap dispenser. Perfect for hygiene conscious industries. We supply various add-ons for this sink such as plastic or stainless steel soap dispensers.

Specifications
  • Description:
    Wall mounted scrub sink, two station lever taps, fully welded 304-grade stainless steel, 810×500×765 mm
  • Seq:
    08