Order Entry
Germany
Orders LinkContactUsLinkComponent
Computer console unit

Computer console unit

Computer console unit, floor mounted with left opening, 725W×530D×1750H mm
Catalog # TEKMOFCC-FM28L
Supplier:   TEKNOMEK
Computer console unit
Catalog # TEKMOFCC-FM28L
Supplier:  TEKNOMEK
Computer console unit
Computer console unit

Computer console unit, floor mounted with left opening, 725W×530D×1750H mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The unit is designed to accommodate up to 28" monitor, base unit, keyboard, and mouse and fully lockable.

  • Designed to accommodate up to 28 inch monitor, base unit, keyboard, and mouse
  • Choose from left or right access
  • Lockable slide out keyboard and mouse tray
  • Lockable Keyed different access door to computer, allowing controlled entrance to specific parts
  • Clear vision panel
  • Robust design, built to last

The computer console unit has a hygienic design. Features include a sloping top, no dirt traps underneath and removeable internal base plate. The access doors have a single return to the lower edge making them less likely to collect moisture or debris and quicker and easier to clean. The doors are also rubber sealed to minimize water ingress, whilst the base unit is designed for rapid drainage and to allow warm air to escape.

Material: Fully welded 304-grade stainless steel

Specifications
  • Description:
    Computer console unit, floor mounted with left opening, 725W×530D×1750H mm
  • Seq:
    03