Order Entry
Germany
Orders LinkContactUsLinkComponent
Stand-up/sit down tables/workbench, height-adjustable

Stand-up/sit down tables/workbench, height-adjustable

Height adjustable table, no shelf, rear rail, 1900×750×840 mm
Catalog # TEKMETSS1900X750
Supplier:   TEKNOMEK
Stand-up/sit down tables/workbench, height-adjustable
Catalog # TEKMETSS1900X750
Supplier:  TEKNOMEK
Stand-up/sit down tables/workbench, height-adjustable
Stand-up/sit down tables/workbench, height-adjustable

Height adjustable table, no shelf, rear rail, 1900×750×840 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The height adjustable stainless steel table is manufactured from fully welded 304-grade stainless steel in a brushed dull polish finish and is available in electronic or manual wind height adjustment.

  • Free standing
  • 304-grade stainless steel
  • Brushed dull polish finish
  • Fully welded, no construction or assembly required
  • Hydraulic height adjustable table - manual or electric
  • Stainless steel feet with non-marking rubber base
  • 700 to 1000 mm height adjustment (table top height)

The 300 mm height adjustment, ensures a work surface comfortable for workers of different heights.

Load capacity: 250 kg

Specifications
  • Description:
    Height adjustable table, no shelf, rear rail
  • Seq:
    03
  • W×D×H:
    1900×750×840 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.