Order Entry
Germany
Orders LinkContactUsLinkComponent
Stand-up/sit down tables/workbench, height-adjustable

Stand-up/sit down tables/workbench, height-adjustable

Height adjustable table, electric, no shelf, rear rail, 1600×750×840 mm
Catalog # TEKMETSS1600X750/E
Supplier:   TEKNOMEK
Stand-up/sit down tables/workbench, height-adjustable
Catalog # TEKMETSS1600X750/E
Supplier:  TEKNOMEK
Stand-up/sit down tables/workbench, height-adjustable
Stand-up/sit down tables/workbench, height-adjustable

Height adjustable table, electric, no shelf, rear rail, 1600×750×840 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The height adjustable stainless steel table is manufactured from fully welded 304-grade stainless steel in a brushed dull polish finish and is available in electronic or manual wind height adjustment.

  • Free standing
  • 304-grade stainless steel
  • Brushed dull polish finish
  • Fully welded, no construction or assembly required
  • Hydraulic height adjustable table - manual or electric
  • Stainless steel feet with non-marking rubber base
  • 700 to 1000 mm height adjustment (table top height)

The 300 mm height adjustment, ensures a work surface comfortable for workers of different heights.

Load capacity: 250 kg

Specifications
  • Description:
    Height adjustable table, electric, no shelf, rear rail
  • Seq:
    05
  • W×D×H:
    1600×750×840 mm