Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Colour Lab Tapes

Colour lab tape, core size: 76,2 mm, Aqua, 55 m, 24 mm
  GAINPAT-24GS
 :   GA
Colour Lab Tapes
  GAINPAT-24GS
 :  GA
Colour Lab Tapes
Colour Lab Tapes

Colour lab tape, core size: 76,2 mm, Aqua, 55 m, 24 mm

 
20,30 €
   
1 * 1 Rolle
 

Colour laboratory tape is available in a wide range of colours and widths, for easy identification and colour-coding.

  • Temperature range: –80 to +121 °C
  • Ideal for all general-use applications in the lab
  • Continuous tape format allows use of as much or little as necessary
  • Resistant to gamma irradiation (tested to up to 50 kGy)
  • Available in a wide range of colors and widths, for easy identification and colour-coding

Available in an assortment of eye-catching colours and various widths. Lab tape is perfect for colour-coding and general lab use. Can be written on with permanent markers and ball-point pens for easy and quick identification of cardboard, glass, plastic, and metal surfaces.

 
  • Width:
    24 mm
  • Colour:
    Aqua
  • Description:
    Colour lab tape, core size: 76,2 mm
  • Length:
    55 m
  • Seq:
    23