Order Entry
Germany
Orders LinkContactUsLinkComponent
Colour Lab Tapes

Colour Lab Tapes

Colour lab tape, core size: 76,2 mm, White, 55 m, 18 mm
Catalog # GAINPAT-18WH
Supplier:   GA
Colour Lab Tapes
Catalog # GAINPAT-18WH
Supplier:  GA
Colour Lab Tapes
Colour Lab Tapes

Colour lab tape, core size: 76,2 mm, White, 55 m, 18 mm

Price
16,80 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

Colour laboratory tape is available in a wide range of colours and widths, for easy identification and colour-coding.

  • Temperature range: –80 to +121 °C
  • Ideal for all general-use applications in the lab
  • Continuous tape format allows use of as much or little as necessary
  • Resistant to gamma irradiation (tested to up to 50 kGy)
  • Available in a wide range of colors and widths, for easy identification and colour-coding

Available in an assortment of eye-catching colours and various widths. Lab tape is perfect for colour-coding and general lab use. Can be written on with permanent markers and ball-point pens for easy and quick identification of cardboard, glass, plastic, and metal surfaces.

Specifications
  • Width:
    18 mm
  • Colour:
    White
  • Description:
    Colour lab tape, core size: 76,2 mm
  • Length:
    55 m
  • Seq:
    19
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.