Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryogenic Colour Dots Writable Labels

Cryogenic Colour Dots Writable Labels

Circle permanent cryogenic color dots writable label, Green, 11 mm (0,44"), 462 labels/pack (77 labels/sheet)
Catalog # GAINLT-11GA
Supplier:   GA
Cryogenic Colour Dots Writable Labels
Catalog # GAINLT-11GA
Supplier:  GA
Cryogenic Colour Dots Writable Labels
Cryogenic Colour Dots Writable Labels

Circle permanent cryogenic color dots writable label, Green, 11 mm (0,44"), 462 labels/pack (77 labels/sheet)

Price
14,60 €
Log in for availability
1 * 462 ST
Product Details & Documents

These small diameter, round cryo labels for microtube tops are made with a strong adhesive. Ideal for −80 °C freezers, dry ice, and liquid nitrogen storage.

  • Temperature range: −196 to 110 °C (−321 to 230 °F)
  • Available in a wide range of colours, for colour-coding and easy identification
  • Easy to write on with permanent markers
  • Small round labels are ideal for 0,5 to 1,5 ml Eppendorf tube caps and vials
  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage
  • Resistant to gamma irradiation (tested to up to 50 kGy)

Specially designed to comfortably fit 0,5, 0,6, and 1,5 ml Eppendorf tube caps and microtubes, these circular, waterproof, cryo dot labels have a permanent adhesive that can withstand prolonged storage inside ultra-low temperature freezers. The freezer dot labels are supplied as Hagaki sheets and are available in 15 individual colours, as well as packs of 15 assorted colours for colour-coding and rapid identification.

Specifications
  • Colour:
    Green
  • Description:
    Circle permanent cryogenic color dots writable label
  • Dimensions:
    11 mm (0,44")
  • Seq:
    21
  • Packed:
    462 labels/pack (77 labels/sheet)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.