DYMO-Compatible Paper Labels
DYMO-compatible paper label, core size 1", Paper, White, 54×101 mm (2,12×3,98"), 300 labels/roll (1 label across)
GAINEDY-083WH
: GA
DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.
- Ideal for colour-coding and other general-use applications in the lab and office
- Labels are available in a range of colours, and with a strong permanent adhesive
These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.
- Colour:White
- Description:DYMO-compatible paper label, core size 1"
- Dimensions:54×101 mm (2,12×3,98")
- Material:Paper
- Seq:25
- Packed:300 labels/roll (1 label across)



