Order Entry
Germany
Orders LinkContactUsLinkComponent
 

DYMO-Compatible Paper Labels

DYMO-compatible paper label, core size 1", Paper, Red, 25,4×54 mm (1×2,12"), 500 labels/roll (1 label across)
Catalog # GAINEDY-010RE
Supplier:   GA
DYMO-Compatible Paper Labels
Catalog # GAINEDY-010RE
Supplier:  GA
DYMO-Compatible Paper Labels
DYMO-Compatible Paper Labels

DYMO-compatible paper label, core size 1", Paper, Red, 25,4×54 mm (1×2,12"), 500 labels/roll (1 label across)

Price
28,00 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.

  • Ideal for colour-coding and other general-use applications in the lab and office
  • Labels are available in a range of colours, and with a strong permanent adhesive

These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.

Specifications
  • Colour:
    Red
  • Description:
    DYMO-compatible paper label, core size 1"
  • Dimensions:
    25,4×54 mm (1×2,12")
  • Material:
    Paper
  • Seq:
    13
  • Packed:
    500 labels/roll (1 label across)