Order Entry
Germany
Orders LinkContactUsLinkComponent
DYMO-Compatible Paper Labels

DYMO-Compatible Paper Labels

DYMO-compatible paper label, core size 1", Paper, Green, 25,4×54 mm (1×2,12"), 500 labels/roll (1 label across)
Catalog # GAINEDY-010GA
Supplier:   GA
DYMO-Compatible Paper Labels
Catalog # GAINEDY-010GA
Supplier:  GA
DYMO-Compatible Paper Labels
DYMO-Compatible Paper Labels

DYMO-compatible paper label, core size 1", Paper, Green, 25,4×54 mm (1×2,12"), 500 labels/roll (1 label across)

Price
28,00 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.

  • Ideal for colour-coding and other general-use applications in the lab and office
  • Labels are available in a range of colours, and with a strong permanent adhesive

These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.

Specifications
  • Colour:
    Green
  • Description:
    DYMO-compatible paper label, core size 1"
  • Dimensions:
    25,4×54 mm (1×2,12")
  • Material:
    Paper
  • Seq:
    11
  • Packed:
    500 labels/roll (1 label across)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.