Order Entry
Germany
Orders LinkContactUsLinkComponent
DYMO-compatible cryogenic labels

DYMO-compatible cryogenic labels

Round cryo labels, Blue, 26,4×12,7×9,5 mm circle
Catalog # GAINEG1F-081BL
Supplier:   GA
DYMO-compatible cryogenic labels
Catalog # GAINEG1F-081BL
Supplier:  GA
DYMO-compatible cryogenic labels

Round cryo labels, Blue, 26,4×12,7×9,5 mm circle

Price
99,00 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

DYMO compatible, direct thermal cryo labels. For ultra-low and cryogenic temperature applications as low as –196 °C.

  • EG1F-081 series labels are resistant to gamma irradiation (tested to up to 50 kGy)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes
  • Compatible with all DYMO label writers
  • Temperature range: –196 to 70 °C
  • Permanent adhesive

Ideal for identification and permanent storage of vials and containers in liquid nitrogen and laboratory freezers (–80, –50, –20 °C). Labels will also resist extreme cryogenic temperatures (–196 °C in a liquid phase and vapor phase liquid nitrogen).

Specifications
  • Colour:
    Blue
  • Description:
    Round cryo labels
  • Dimensions:
    26,4×12,7×9,5 mm circle
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.