Order Entry
Germany
Orders LinkContactUsLinkComponent
DYMO-compatible cryogenic labels

DYMO-compatible cryogenic labels

Rectangle cryo labels, Red, 12,7×26×9,5 mm
Catalog # GAINEG1F-072RE
Supplier:   GA
DYMO-compatible cryogenic labels
Catalog # GAINEG1F-072RE
Supplier:  GA
DYMO-compatible cryogenic labels

Rectangle cryo labels, Red, 12,7×26×9,5 mm

Price
99,00 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

DYMO compatible, direct thermal cryo labels. For ultra-low and cryogenic temperature applications as low as –196 °C.

  • EG1F-081 series labels are resistant to gamma irradiation (tested to up to 50 kGy)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes
  • Compatible with all DYMO label writers
  • Temperature range: –196 to 70 °C
  • Permanent adhesive

Ideal for identification and permanent storage of vials and containers in liquid nitrogen and laboratory freezers (–80, –50, –20 °C). Labels will also resist extreme cryogenic temperatures (–196 °C in a liquid phase and vapor phase liquid nitrogen).

Specifications
  • Colour:
    Red
  • Description:
    Rectangle cryo labels
  • Dimensions:
    12,7×26×9,5 mm
  • Seq:
    08