VWR®, Inserts for Shell Vials
Micro-insert, 13 mm top, 0,30 ml, Conical bottom, 6×43,5 mm, Borosilicate glass 5.1, Clear, No
Catalog # 548-0050A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
Specifications
- Cap included:No
- Ø×H:6×43,5 mm
- Capacity:0,30 ml
- Colour:Clear
- Description:Micro-insert, 13 mm top
- Material:Borosilicate glass 5.1
- Seq:02
- Base:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



