VWR®, Short Thread Vials ND9
Product Details & Documents
Short thread ND9 vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a variety of polypropylene seal styles and septa materials.
- High performance caps/septa
- Good handling with gloves
- Quick assembly
- Easy filling (wide opening)
Short thread ND9 vials constructed from type I borosilicate glass with low metal content. Vials are available in amber or clear version with a flat bottom to ensure compatibility with glass and plastic inserts. Associated screw caps mostly available with assembled septa are engineered to prevent sample contamination while providing consistent, secure seals. The use of closed caps allows the samples to be stored for a long time (long-term storage applications). The open top caps come with a 5,9 mm hole. Furthermore, short thread vials ND9 are available in amber and transparent plastic version.
Specifications
- Cap included:No
- Cap Size:ND9
- Ø×H:11,6×32 mm
- Capacity:0,30 ml
- Colour:Clear
- Description:Vial with micro-insert, base bonded
- Material:Borosilicate glass 5.1
- Seq:07
- Base:Flat bottom



