Pallflex® filters
Tissuquartz™, 47 mm
Catalog # PALL7202D
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Versatile filters uniquely suited for a broad range of air monitoring applications.
- Can be used for high temperature applications
- Ideal for diesel and other emissions testing, required by environmental regulatory agencies
Tissuquartz™: Pure quartz, no binder. Aerosol retention: 99,9%
Fiberfilm™: Heat resistant borosilicate glass fibres coated with fluorocarbon (TFE). Aerosol retention: 96,4%
Emfab™: Borosilicate glass microfibres reinforced with woven glass cloth and bonded with PTFE. Aerosol retention: 99,95%
* non heat treated
Documents
Specifications
- Grade:Tissuquartz™
- Seq:04
- Size:47 mm
- Cat. No.:PALL7202D
- Airflow rate:73 l/min/cm² (0,7 bar)
- Max. temperature:1093 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



