Order Entry
Germany
Orders LinkContactUsLinkComponent
Robust Temperature Data Logger, EBI 12-T237

Robust Temperature Data Logger, EBI 12-T237

EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C, T: –90…+105 °C, ±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C), 0,01 °C
Catalog # EBRO1340-6601-0100
Supplier:   EBRO
Robust Temperature Data Logger, EBI 12-T237
Catalog # EBRO1340-6601-0100
Supplier:  EBRO
Robust Temperature Data Logger, EBI 12-T237
Robust Temperature Data Logger, EBI 12-T237

EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C, T: –90…+105 °C, ±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C), 0,01 °C

Price
1 500,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EBI 12-T237 temperature data logger is ideal for versatile routine checks in the food and pharmaceutical industries. With an extended measuring range, high-quality PT1000 sensor, IP 68 protection class and the option of use in autoclaves, it ensures reliable pasteurisation control and food safety.

  • Wide measuring range of –40 to +140 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor, Ø 3 mm, 100 mm long
  • Robust IP 68 protection class: waterproof and vapour-tight

This data logger was developed for routine checks in the food and pharmaceutical industries, with a special focus on the requirements of canning factories.

It enables precise pasteurisation control in cans, jars and bottles . Its wide measuring range, high-quality PT1000 sensor and rigid, external temperature sensor design with fast response time make it ideal for the applications. The robust IP 68 housing ensures reliability and durability. In addition, it is autoclave-proof, which further emphasises its adaptability and reliability.

Data logger dimensions: 48Ø×24 H mm

Factory calibration certificate:
EBI 12-T237: –20, 0, 60 and 134 °C;
EBI 12-TP237: 0, 60, and 134 °C; 100 and 3100 mbar (at 25 °C); 3100 mbar (at 134 °C);
EBI 12-T101: –20, 0, and 60 °C

Specifications
  • Range:
    T: –90…+105 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
  • Seq:
    03
  • Accuracy:
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
  • Cat. No.:
    EBRO1340-6601-0100
  • Recording intervals:
    1 s - 24 hrs.
  • Protection class:
    IP 68
  • Data memory - No. of readings:
    27,840
  • Model:
    EBI 12-T101
  • Batteries:
    Lithium battery, 3,6 V
  • Weight:
    90 g
  • Sensor:
    PT1000, class A