Fine forceps, self-closing
Stainless steel, 115 mm, Curved, 0,20×0,12 mm
Catalog # FSCI11487-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:115 mm
- Material:Stainless steel
- Seq:03
- Tip size:0,20×0,12 mm
- Tip shape:Curved



