Order Entry
Germany
Orders LinkContactUsLinkComponent
Fine forceps, self-closing

Fine forceps, self-closing

Stainless steel, 110 mm, Straight, 0,10×0,06 mm
Catalog # FSCI11485-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine forceps, self-closing
Catalog # FSCI11485-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine forceps, self-closing
Fine forceps, self-closing

Stainless steel, 110 mm, Straight, 0,10×0,06 mm

Price
101,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    110 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip size:
    0,10×0,06 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.