Order Entry
Germany
Orders LinkContactUsLinkComponent
Tabletop reaction units, labscale

Tabletop reaction units, labscale

100 ml, LF 60
Catalog # LENZ06260137-V2
Supplier:   Lenz Laborglas
Tabletop reaction units, labscale
Catalog # LENZ06260137-V2
Supplier:  Lenz Laborglas
Tabletop reaction units, labscale

100 ml, LF 60

Price
2 280,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.

High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.

Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.

Reflux condensers: made of DURAN® tubing.

Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Specifications
  • Description:
    100 ml, LF 60
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Support, complete with clamps and connectors, for LF 60
    Support, complete with clamps and connectors, for LF 60
    LENZ06800000
    Log in for availability
    1 * 1 ST - 165,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.