Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Gel-Loading Pipette Tips

VWR®, Gel-Loading Pipette Tips

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, 6 racks of 96
Catalog # 732-3670
Supplier:   VWR Collection
VWR®, Gel-Loading Pipette Tips
Catalog # 732-3670
Supplier:  VWR Collection
VWR®, Gel-Loading Pipette Tips
VWR®, Gel-Loading Pipette Tips

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, 6 racks of 96

Price
194,00 €
Log in for availability
1 * 576 ST
Product Details & Documents

VWR® gel-loading pipette tips faciliate precision sample loading into gels.

  • Standard 96 tip format is multi-channel friendly
  • Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available)
  • Sterile product is also pyrogen-free

Universal fit to accommodate most pipettes except Rainin LTS and Thermo Clip-Tip.

Ordering information: Choose from sterile or non sterile formats, racked or bulk packaging.

Specifications
  • Packed:
    6 racks of 96
  • Sterile:
    -
  • Volume:
    200 µl
  • Length:
    83 mm
  • Seq:
    02
  • Tip style:
    Round tip, Ø 0,57 mm