Order Entry
Germany
Orders LinkContactUsLinkComponent
UST bench brush, soft, Vikan®

UST bench brush, soft, Vikan®

PBT, Purple, 330 mm, Purple, 57 mm
Catalog # BSNC45818
Supplier:   Basan
UST bench brush, soft, Vikan®
Catalog # BSNC45818
Supplier:  Basan
UST bench brush, soft, Vikan®
UST bench brush, soft, Vikan®

PBT, Purple, 330 mm, Purple, 57 mm

Price
27,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Filament Security ensures effective sweeping of fine dry particles from conveyor belts, food preparation surfaces, tables and equipment in high-risk areas.

  • Soft bristles made from Polybutylene terephthalate (PBT)
  • Handle made from glass reinforced PP
  • Large choice of colours
  • Autoclavable at 121 °C

All UST brushes feature a unique bristle system that minimises the risk of contamination and bristle loss.

Certifications: Food contact approved. FDA compliant.

Specifications
  • Bristle colour:
    Purple
  • Bristle material:
    PBT
  • Total length:
    330 mm
  • Trim length:
    57 mm
  • Handle colour:
    Purple
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.