UST bench brush, soft, Vikan®
PBT, Yellow, 330 mm, Yellow, 57 mm
Catalog # BSNC45816
Supplier: Basan
Jump to:
Product Details & Documents
This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Filament Security ensures effective sweeping of fine dry particles from conveyor belts, food preparation surfaces, tables and equipment in high-risk areas.
- Soft bristles made from Polybutylene terephthalate (PBT)
- Handle made from glass reinforced PP
- Large choice of colours
- Autoclavable at 121 °C
All UST brushes feature a unique bristle system that minimises the risk of contamination and bristle loss.
Certifications: Food contact approved. FDA compliant.
Specifications
- Bristle colour:Yellow
- Bristle material:PBT
- Total length:330 mm
- Trim length:57 mm
- Handle colour:Yellow



