Order Entry
Germany
Orders LinkContactUsLinkComponent
UST bench brush, soft, Vikan®

UST bench brush, soft, Vikan®

PBT, White, 330 mm, White, 57 mm
Catalog # BSNC45815
Supplier:   Basan
UST bench brush, soft, Vikan®
Catalog # BSNC45815
Supplier:  Basan
UST bench brush, soft, Vikan®
UST bench brush, soft, Vikan®

PBT, White, 330 mm, White, 57 mm

Price
27,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Filament Security ensures effective sweeping of fine dry particles from conveyor belts, food preparation surfaces, tables and equipment in high-risk areas.

  • Soft bristles made from Polybutylene terephthalate (PBT)
  • Handle made from glass reinforced PP
  • Large choice of colours
  • Autoclavable at 121 °C

All UST brushes feature a unique bristle system that minimises the risk of contamination and bristle loss.

Certifications: Food contact approved. FDA compliant.

Specifications
  • Bristle colour:
    White
  • Bristle material:
    PBT
  • Total length:
    330 mm
  • Trim length:
    57 mm
  • Handle colour:
    White