Order Entry
Germany
Orders LinkContactUsLinkComponent
Micro-spatula samplers, SteriWare

Micro-spatula samplers, SteriWare

Sterile micro-spatula, 13 mm blade width, PP, Blue, 2 ml
Catalog # 300-0491
Supplier:   Sampling Systems
Micro-spatula samplers, SteriWare
Catalog # 300-0491
Supplier:  Sampling Systems
Micro-spatula samplers, SteriWare
Micro-spatula samplers, SteriWare

Sterile micro-spatula, 13 mm blade width, PP, Blue, 2 ml

Price
225,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Disposable Micro-Spatulas are ideal for use with small amounts of powder and granule.

  • Ideal for sampling, dispensing, and measuring
  • Excellent for use in confined spaces
  • Available in two colours and multiple sizes
  • Easy to use

Sampling small amounts of powder or granule is made easy with the SteriWare Micro-Spatula. This single-use spatula is excellent when needing to take samples from confined spaces, and it eliminates the need for costly cleaning and cleaning validation.

Specifications
  • Volume:
    2 ml
  • Colour:
    Blue
  • Description:
    Sterile micro-spatula, 13 mm blade width
  • Material:
    PP
  • Seq:
    03