Micro-spatula samplers, SteriWare
Sterile micro-spatula, 6 mm blade width, PP, Blue, 0,5 ml
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Disposable Micro-Spatulas are ideal for use with small amounts of powder and granule.
- Ideal for sampling, dispensing, and measuring
- Excellent for use in confined spaces
- Available in two colours and multiple sizes
- Easy to use
Sampling small amounts of powder or granule is made easy with the SteriWare Micro-Spatula. This single-use spatula is excellent when needing to take samples from confined spaces, and it eliminates the need for costly cleaning and cleaning validation.
Specifications
- Volume:0,5 ml
- Colour:Blue
- Description:Sterile micro-spatula, 6 mm blade width
- Material:PP
- Seq:02



