Hydrogen generators, Precision SL 100
Precision SL 100 hydrogen generator, auto-water fill (black)
Catalog # 564-0290
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
The smallest hydrogen generator for GC-FID, Precision hydrogen SL has been developed to offer a streamlined laboratory-grade hydrogen gas solution for GC flame detectors at a purity of 99,9995%. Precision hydrogen SL is safe, simple to use, easy to maintain and takes up minimal bench space.
- 2 models – 100 and 200 ml
- 99,9995% purity at 6,89 bar
- One-button start-up and shut-down
- Easy end-user managed servicing
- Optional auto-water fill or pressurised water fill
- Auto-shut-down fail-safe feature
- Choice of colours available: Black or white
- 2 year comprehensive warranty
With an impressive, streamlined form factor, Precision Hydrogen SL produces hydrogen at up to 100 ml/min with no compromise on safety. A range of features ensure that Precision SL will produce hydrogen safely, storing a minimal volume of gas compared to cylinders. This generator also comes in a choice of black or white and includes a 2 year warranty as standard.
Certifications: CE marked, FCC and CSA compliant
Specifications
- Description:Precision SL 100 hydrogen generator, auto-water fill (black)
- Seq:06
Accessories
Product Information
- Catalog #AvailabilityPrice
- Desiccant capsule



