SafeKey compact lockout padlocks, nylon
Product Details & Documents
These SafeKey nylon compact padlocks are a small and lightweight range of padlocks suitable for use in energy isolation programs or in small spaces.
- Lightweight with a ribbed design for easy gripping
- Ideal for electrical applications and enclosures
- Key releases only upon lock closure
- Preferred for most indoor lockout applications
- Engraving options on front, back, left side, right side, and/or key
- Non-conductive
The new design and innovative keying mechanism provides more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has six precision steel tumbler blades for a high number of key differences and tamper resistance.
Locks are compact and lightweight and resist impact, temperature, chemicals, and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application.
Ordering information: Custom keying, engraving, charting, Master Key, and Grand Master Key options are available.
Delivery information: One key is supplied with each lock.
Documents
Brady SafeKey Lockout Padlocks
Product Literature
Specifications
- Colour:Purple
- Description:SafeKey padlock, 72,6 g
- Seq:06
- W×D×H:33×19×67 mm



