Labels for BradyJet J2000 Lab printer
Printer labels, B-7425J, J20-260-7425J, PP, White, J2000-Lab, 55×85 mm, 340 labels/roll
Catalog # BRDY150543
Supplier: Brady
Jump to:
Product Details & Documents
These PP BradyJet J2000 Lab printer labels come in matching sizes and shapes for most sample containers including tubes, vials, cryo containers, dishes, plates and general glassware.
- Designed to stay attached and remain legible
- Resist liquid nitrogen, freezers, hot water baths and autoclaves
They can also resist common laboratory chemicals like acetone, ethanol, toluene, xylene and IPA.
Documents
Specifications
- Printer model:J2000-Lab
- Type:B-7425J
- Colour:White
- Description:Printer labels
- Dimensions:55×85 mm
- Material:PP
- Seq:17
- Model:J20-260-7425J
- Packed:340 labels/roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



