Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

450 mm, 100 mm, 0,090 mm
Catalog # RETS60.168.000090
Supplier:   Retsch GmbH
Test sieves
Catalog # RETS60.168.000090
Supplier:  Retsch GmbH
Test sieves
Test sieves

450 mm, 100 mm, 0,090 mm

Price
545,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    450 mm
  • Mesh size:
    0,090 mm
  • Height:
    100 mm
  • Seq:
    288