Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, including DAkkS-calibration certificate with 3 calibration points, +47...+101 °C, 0,1 °C, 400 mm, Hg, Blue, Total, 9 ±1 mm
Catalog # SCNL1122905S/04/3P
Supplier:   Ludwig Schneider
Precision laboratory thermometers
Catalog # SCNL1122905S/04/3P
Supplier:  Ludwig Schneider
Precision laboratory thermometers
Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, including DAkkS-calibration certificate with 3 calibration points, +47...+101 °C, 0,1 °C, 400 mm, Hg, Blue, Total, 9 ±1 mm

Price
407,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers are suitable for official certification.

  • Colourless prismatic capillary form

Red or blue filling, enclosed or stem type.

 : Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with colourless prismatic capillary form, including DAkkS-calibration certificate with 3 calibration points
  • Length:
    400 mm
  • Seq:
    58
  • Division:
    0,1 °C
  • Filling:
    Hg, Blue
  • Range:
    +47...+101 °C