Precision laboratory thermometers
Enclosed type, with colourless prismatic capillary form, including work calibration certificate with 3 calibration points, −10...+50 °C, 0,5 °C, 220 mm, Blue, Total, 9 ±1 mm
SCNL1042343S/03/3P
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
- Ø:9 ±1 mm
- Immersion depth:Total
- Description:Enclosed type, with colourless prismatic capillary form, including work calibration certificate with 3 calibration points
- Length:220 mm
- Seq:68
- Division:0,5 °C
- Filling:Blue
- Range:−10...+50 °C
- Cat. No.:SCNL1042343S/03/3P



