Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision laboratory thermometers

Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, +97...+151 °C, 0,1 °C, 400 mm, Hg, Blue, Total, 9 ±1 mm
Catalog # SCNL1122906S
Supplier:   Ludwig Schneider
Precision laboratory thermometers
Catalog # SCNL1122906S
Supplier:  Ludwig Schneider
Precision laboratory thermometers
Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, +97...+151 °C, 0,1 °C, 400 mm, Hg, Blue, Total, 9 ±1 mm

Price
111,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers are suitable for official certification.

  • Colourless prismatic capillary form

Red or blue filling, enclosed or stem type.

Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with colourless prismatic capillary form, without official certification
  • Length:
    400 mm
  • Seq:
    19
  • Division:
    0,1 °C
  • Filling:
    Hg, Blue
  • Range:
    +97...+151 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.