Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, −10...+30 °C, 0,1 °C, 300 mm, Blue, Total, 9 ±1 mm
Artikelnummer SCNL1042353S
Hersteller:   Ludwig Schneider
Precision laboratory thermometers
Artikelnummer SCNL1042353S
Hersteller:  Ludwig Schneider
Precision laboratory thermometers
Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, −10...+30 °C, 0,1 °C, 300 mm, Blue, Total, 9 ±1 mm

Preis
86,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers are suitable for official certification.

  • Colourless prismatic capillary form

Red or blue filling, enclosed or stem type.

 : Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with colourless prismatic capillary form, without official certification
  • Length:
    300 mm
  • Seq:
    06
  • Division:
    0,1 °C
  • Filling:
    Blue
  • Range:
    −10...+30 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.