Order Entry
Germany
Orders LinkContactUsLinkComponent
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

391, 400 mm
Catalog # BINZ3.104.400
Supplier:   Ahlstrom
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
Catalog # BINZ3.104.400
Supplier:  Ahlstrom
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

391, 400 mm

Price
809,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These quantitative ashless hardened filter papers are recommended for use where a high purity is required for quantitative analysis.

  • Ash content is less than 0,01%
  • Acid-washed to remove impurities

The 392 grade filter papers possess very slowly filtering and tight fibre matrix properties. These quantitative filter papers are made using pure cellulose with an alpha cellulose.

These are involved in the applications such as fine-grained precipitates such as barium sulphate, metastannic acid, cuprous oxide.

Specifications
  • Grade:
    391
  • Seq:
    7
  • Size:
    400 mm
  • Cat. No.:
    BINZ3.104.400
  • Filtration speed:
    180
  • Particle retention:
    2 - 3 μm
  • Basis weight:
    84 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.