Labels for BradyJet J2000 Lab printer
Printer labels, B-7425J, J20-151-7425J, PP, White, J2000-Lab, 50×6 mm, 2000 labels/roll
Catalog # BRDY150011
Supplier: Brady
Jump to:
Product Details & Documents
These PP BradyJet J2000 Lab printer labels come in matching sizes and shapes for most sample containers including tubes, vials, cryo containers, dishes, plates and general glassware.
- Designed to stay attached and remain legible
- Resist liquid nitrogen, freezers, hot water baths and autoclaves
They can also resist common laboratory chemicals like acetone, ethanol, toluene, xylene and IPA.
Specifications
- Printer model:J2000-Lab
- Type:B-7425J
- Colour:White
- Description:Printer labels
- Dimensions:50×6 mm
- Material:PP
- Seq:14
- Model:J20-151-7425J
- Packed:2000 labels/roll



