Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Syringe filters, colour coded

25 mm, 0,45 µm, Regenerated cellulose, PP, Orange
Catalog # MICS58045-R25-C
Supplier:   MICROSOLV
Syringe filters, colour coded
Catalog # MICS58045-R25-C
Supplier:  MICROSOLV
Syringe filters, colour coded
Syringe filters, colour coded

25 mm, 0,45 µm, Regenerated cellulose, PP, Orange

Price
362,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Colour coded low volume syringe filter for HPLC, CE or dissolution testing.

  • Hydrophilic membrane
  • Houding made from virgin medical grade PP
  • Retention volume of 90 µl
Specifications
  • Ø:
    25 mm
  • Housing material:
    PP
  • Membrane:
    Regenerated cellulose
  • Pore size:
    0,45 µm
  • Colour:
    Orange
  • Seq:
    02
  • Cat. No.:
    MICS58045-R25-C
  • Max. temperature:
    100 °C
  • Max. operating pressure:
    7,6 bar