Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision Density Hydrometers, L50

Precision Density Hydrometers, L50

L50, 1,400 - 1,450 g/ml, 0,0005 g/ml, 0…30 °C, 370 mm
  SCNL3142017S
Precision Density Hydrometers, L50
  SCNL3142017S
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50, 1,400 - 1,450 g/ml, 0,0005 g/ml, 0…30 °C, 370 mm

 
96,30 €
   
1 * 1 ST
 

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

Certifications: DIN 12791

Packaging: Each packed in a square plastic sleeve.

 
  • Temperature Range:
    0…30 °C
  • Length:
    370 mm
  • Seq:
    30
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    1,400 - 1,450 g/ml