Order Entry
Germany
Orders LinkContactUsLinkComponent
Syringe filters, colour coded

Syringe filters, colour coded

25 mm, 0,45 µm, PTFE, PP, Yellow
Catalog # MICS58045-P25-C
Supplier:   MICROSOLV
Syringe filters, colour coded
Catalog # MICS58045-P25-C
Supplier:  MICROSOLV
Syringe filters, colour coded
Syringe filters, colour coded

25 mm, 0,45 µm, PTFE, PP, Yellow

Price
309,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Colour coded low volume syringe filter for HPLC, CE or dissolution testing.

  • Hydrophilic membrane
  • Houding made from virgin medical grade PP
  • Retention volume of 90 µl
Specifications
  • Ø:
    25 mm
  • Housing material:
    PP
  • Membrane:
    PTFE
  • Pore size:
    0,45 µm
  • Colour:
    Yellow
  • Seq:
    03
  • Max. operating pressure:
    7,6 bar
  • Cat. No.:
    MICS58045-P25-C
  • Max. temperature:
    100 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.